Weiler
Not Included L Cup Brush, , Not Included
- Zoro #: G1190029
- Mfr #: 12206
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bristle Material: Steel
- Handle Material: Not Included
- Handle Length: Not Included
- Handle Color: Not Included
- Trim Length: 1-1/4"
- Item: Cup Brush
- Item - Cup Brushes: Cup Brush
- Features: 4" Diameter; 5/8"-11 UNC Arbor Hole; 0.023" Filament Diameter; Cable Twist Style
$115.06
Subtotal: $115.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Weiler #12206 Specifications
- Zoro #: G1190029
- Mfr #: 12206
- Bristle Material: Steel
- Handle Material: Not Included
- Handle Length: Not Included
- Handle Color: Not Included
- Trim Length: 1-1/4"
- Item: Cup Brush
- Item - Cup Brushes: Cup Brush
- Features: 4" Diameter; 5/8"-11 UNC Arbor Hole; 0.023" Filament Diameter; Cable Twist Style
- Country of Origin (subject to change): United States
Description
Cup Brush, Cup Brush
Reviews of Weiler #12206
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WEILER Weiler 804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand 804-44056
- WEILER 9" Deck Scrub Brush, Palmyra Fill 44428
- WEILER 9" Deck Scrub Brush, White Tampico Fill 44429
- WEILER 2" Single Spiral Flue Brush .012 Steel Fill 44131
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 25211
- WEILER Bottle Brush, Twisted Wire Handle, White Nylon Fill 75085
- MILL ROSE Tube Cleaning Brush 05 in ID x 0625 in OO 62505
- GORDON BRUSH 5/8" D Body Black Horsehair Fill .125" Orifice Flow Thru Brush LBF-5HH
- BRUSHTECH Sport Bottle Stw Brsh GB-23
- DQB INDUSTRIES 11643 8 in Tampico Acid Brush With Threaded Hole 025881116435
- ALLPOINTS Allpoints 1421405 Broom, Lobby, 36", Plastic For Carlisle Foodservice Products 1421405
- Weiler Brushes