Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Tube Wire Brush, 1/2"Dia., Carbon Steel

  • Zoro #: G2676515
  • Mfr #: 21107V

$6.57 /ea

Order in multiples of 6

  • Wire Dia.: 0.006"
  • Overall Length: 5"
  • Brush Dia.: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #21107V Specifications

  • Zoro #: G2676515
  • Mfr #: 21107V
Wire Dia.: 0.006" Overall Length: 5"
Brush Dia.: 1/2" Max. RPM: 2000
Item: Power Tube Brush Fill Material: Steel
Item - Spiral and Tube Brush: Tube Brush Shank Size: 0.156"
Shank Style - Abrasive Brushes: Double Operation Type - Spiral and Tube Brush: Power
Brush Length: 2" For Use With: Drills, Drill Presses, CNC Machines, Power Tools
Trim Length: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Weiler Power Tube Brush. For Use With: Drills, Drill Presses, CNC Machines, Power Tools, Overall Length: 5", Brush Dia : 1/2".

Reviews of Weiler #21107V