BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RaDial Crimped Wire Wheel Wire Brush, Stem

WEILER| Zoro #: G2403405| Mfr #: 17965

$12.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.012"Face Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403405 Mfr #: 17965
Bristle Type: Crimped WireWire Dia.: 0.012"
Face Width: 5/8"Trim Length: 13/16"
Mounting Type: ShankMax. RPM: 25,000
For Use With: Die GrindersItem: Wire Wheel Brush
Fill Material: Carbon SteelShank Size: 1/4"
Brush Dia.: 3"Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3 In., Wire Dia. 0.012 In., Max. RPM 25,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 5/8 In., Trim Length 13/16 In., For Use With Die Grinders, Shank Size 1/4 In.

Reviews