Shell Mill Brush, 4 In D, Wire 0.026 In

WEILER| Zoro #: G1671905| Mfr #: 86112

$184.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole: 1-1/4"
Fill Material: Abrasive Nylon
Brush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1671905 Mfr #: 86112
Arbor Hole: 1-1/4"Fill Material: Abrasive Nylon
Brush Dia.: 4"Max. RPM: 1800
Trim Length: 1-1/2"Wire Dia.: 0.026"
Grit: 120Item: Shell Mill Holder Disc Brush
Country of Origin (subject to change): United States

Description

Shell Mill Holder Disc Brush, Bristle Material Abrasive Nylon, Brush Dia. 4 In., Arbor Hole 1-1/4 In., Grit 120, Wire Dia. 0.026 In., Trim Length 1-1/2 In., Max. RPM 1800

Reviews