PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shell Mill Wire Brush, 4" Dia, Wire 0.055"

WEILER| Zoro #: G2472863| Mfr #: 86114

$165.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Length: 1-1/2"Brush Dia.: 4"Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472863 Mfr #: 86114
Trim Length: 1-1/2"Brush Dia.: 4"
Grit: 80Fill Material: Abrasive Nylon
Wire Dia.: 0.055"Arbor Hole: 1-1/4"
Max. RPM: 1800Item: Shell Mill Holder Disc Brush
Country of Origin (subject to change): United States

Description

Shell Mill Holder Disc Brush, Disc Brush, Bristle Type Crimped Wire, Abrasive Material Abrasive Nylon, Brush Dia. 4 In., Arbor Hole Size 1-1/4 In., Abrasive Grit 80, Wire Dia. 0.055 In., Bristle Trim Length 1-1/2 In., Max. RPM 1800

Reviews