Single Spiral Wire Brush, 1-1/2", PK10

WEILER| Zoro #: G0643964| Mfr #: 21330

$71.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Size: 0.250"
Fill Material: Silicon Carbide
Brush Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643964 Mfr #: 21330
Shank Size: 0.250"Fill Material: Silicon Carbide
Brush Dia.: 1-1/2"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.040"Overall Length: 5-1/2"
Trim Length: 2-1/2"Item: Single Spiral Brush
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1-1/2 In., Wire Dia. 0.040 In., Fill Material Silicon Carbide, Max. RPM 1,500, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews