SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 1-1/4", PK10

WEILER| Zoro #: G1167336| Mfr #: 21080

$72.23 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167336 Mfr #: 21080
Item: Single Spiral BrushFill Material: Steel
Trim Length: 1"Max. RPM: 2,000
Shank Size: 0.250"Overall Length: 3-1/2"
Brush Dia.: 1-1/4"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.008"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1-1/4 In., Wire Dia. 0.008 In., Fill Material Steel, Max. RPM 2,000, Shank Size 0.250 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews