KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1-1/4", PK10

WEILER| Zoro #: G2365614| Mfr #: 21305

$62.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.035"
Overall Length: 5-1/2"
Max. RPM: 1500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365614 Mfr #: 21305
Wire Dia.: 0.035"Overall Length: 5-1/2"
Max. RPM: 1500For Use With: Drills, Drill Presses, CNC Machines
Trim Length: 2-1/2"Brush Dia.: 1-1/4"
Fill Material: Silicon CarbideShank Size: 0.250"
Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1-1/4 In., Wire Dia. 0.035 In., Fill Material Silicon Carbide, Max. RPM 1500, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews