PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 1-1/4", PK10

WEILER| Zoro #: G0801482| Mfr #: 44114

$48.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: NylonTrim Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801482 Mfr #: 44114
Item: Single Spiral BrushFill Material: Nylon
Trim Length: 4"Max. RPM: 2,000
Shank Size: 0.156"Overall Length: 13"
Brush Dia.: 1-1/4"For Use With: Hand Held Applications
Wire Dia.: 0.014"Country of Origin (subject to change): Mexico

Description

Single Spiral Brush, Brush Dia. 1-1/4 In., Wire Dia. 0.014 In., Fill Material Nylon, Max. RPM 2,000, Shank Size 0.156 In., Trim Length 4 In., Overall Length 13 In., For Use With Hand Held Applications, Package Quantity 10

Reviews