KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1", PK10

WEILER| Zoro #: G2026105| Mfr #: 44113

$32.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2000
Item: Single Spiral Brush
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026105 Mfr #: 44113
Max. RPM: 2000Item: Single Spiral Brush
For Use With: Hand Held ApplicationsOverall Length: 12-1/4"
Brush Dia.: 1"Wire Dia.: 0.014"
Shank Size: 0.156"Fill Material: Nylon
Trim Length: 4"Country of Origin (subject to change): Mexico

Description

Single Spiral Brush, Brush Dia. 1 In., Wire Dia. 0.014 In., Fill Material Nylon, Max. RPM 2000, Shank Size 0.156 In., Trim Length 4 In., Overall Length 12-1/4 In., For Use With Hand Held Applications, Package Quantity 10

Reviews