KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1/2", PK10

WEILER| Zoro #: G0755106| Mfr #: 21130

$54.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 5"
Item: Single Spiral Brush
Wire Dia.: 0.022"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755106 Mfr #: 21130
Overall Length: 5"Item: Single Spiral Brush
Wire Dia.: 0.022"Brush Dia.: 1/2"
For Use With: Drills, Drill Presses, CNC MachinesMax. RPM: 1500
Fill Material: Silicon CarbideTrim Length: 2"
Shank Size: 0.188"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/2 In., Wire Dia. 0.022 In., Fill Material Silicon Carbide, Max. RPM 1500, Shank Size 0.188 In., Trim Length 2 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews