Single Spiral Wire Brush, 1/4", PK10

WEILER| Zoro #: G0683462| Mfr #: 44110

$9.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2,000
Shank Size: 0.094"
Fill Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683462 Mfr #: 44110
Max. RPM: 2,000Shank Size: 0.094"
Fill Material: NylonBrush Dia.: 1/4"
For Use With: Hand Held ApplicationsWire Dia.: 0.005"
Overall Length: 6-1/4"Trim Length: 2"
Item: Single Spiral BrushCountry of Origin (subject to change): Mexico

Description

Single Spiral Brush, Brush Dia. 1/4 In., Wire Dia. 0.005 In., Fill Material Nylon, Max. RPM 2,000, Shank Size 0.094 In., Trim Length 2 In., Overall Length 6-1/4 In., For Use With Hand Held Applications, Package Quantity 10

Reviews