KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 1/8", PK10

WEILER| Zoro #: G2405164| Mfr #: 21246

$25.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2000
Item: Single Spiral Brush
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405164 Mfr #: 21246
Max. RPM: 2000Item: Single Spiral Brush
For Use With: Hand Held ApplicationsOverall Length: 6"
Brush Dia.: 1/8"Wire Dia.: 0.003"
Shank Size: 0.094"Fill Material: Steel
Trim Length: 1"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/8 In., Wire Dia. 0.003 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.094 In., Trim Length 1 In., Overall Length 6 In., For Use With Hand Held Applications, Package Quantity 10

Reviews