KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 3/4", PK10

WEILER| Zoro #: G1474182| Mfr #: 21134

$71.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 1500
Item: Single Spiral Brush
For Use With: Drills, Drill Presses, CNC Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474182 Mfr #: 21134
Max. RPM: 1500Item: Single Spiral Brush
For Use With: Drills, Drill Presses, CNC MachinesOverall Length: 5-1/2"
Brush Dia.: 3/4"Wire Dia.: 0.022"
Shank Size: 0.250"Fill Material: Silicon Carbide
Trim Length: 2-1/2"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 3/4 In., Wire Dia. 0.022 In., Fill Material Silicon Carbide, Max. RPM 1500, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews