SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 3/4", PK10

WEILER| Zoro #: G0770305| Mfr #: 44112

$21.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: NylonTrim Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0770305 Mfr #: 44112
Item: Single Spiral BrushFill Material: Nylon
Trim Length: 3"Max. RPM: 2,000
Shank Size: 0.125"Overall Length: 8-1/2"
Brush Dia.: 3/4"For Use With: Hand Held Applications
Wire Dia.: 0.012"Country of Origin (subject to change): Mexico

Description

Single Spiral Brush, Brush Dia. 3/4 In., Wire Dia. 0.012 In., Fill Material Nylon, Max. RPM 2,000, Shank Size 0.125 In., Trim Length 3 In., Overall Length 8-1/2 In., For Use With Hand Held Applications, Package Quantity 10

Reviews