Shop Alternate Products
This Product is Discontinued
Weiler
Single Spiral Wire Brush, 3/8", PK10 (Discontinued)
Mfr # 98640
Zoro # G0861427
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 0.375 in
- Brush Length 2 in
- Overall Length 8 in