KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Wire Brush, 3/8", PK10

WEILER| Zoro #: G2316587| Mfr #: 21095

$23.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2000
Item: Single Spiral Brush
For Use With: Hand Held Applications
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316587 Mfr #: 21095
Max. RPM: 2000Item: Single Spiral Brush
For Use With: Hand Held ApplicationsOverall Length: 8"
Brush Dia.: 3/8"Wire Dia.: 0.006"
Shank Size: 0.125"Fill Material: Steel
Trim Length: 2"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 3/8 In., Wire Dia. 0.006 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.125 In., Trim Length 2 In., Overall Length 8 In., For Use With Hand Held Applications, Package Quantity 10

Reviews