PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Spiral Wire Brush, 7/16", PK10

WEILER| Zoro #: G1420142| Mfr #: 21142

$28.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420142 Mfr #: 21142
Item: Single Spiral BrushFill Material: Steel
Trim Length: 1"Max. RPM: 2,000
Shank Size: 0.125"Overall Length: 3-1/2"
Brush Dia.: 7/16"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.005"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 7/16 In., Brush Length 1 In., Overall Length 3-1/2 In., Wire Dia. 0.005 In., Shank Size 0.125 In., Fill Material Steel, Max. RPM 2000, Package Quantity 10

Reviews