SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Single Spiral Wire Brush, 7/8", PK10

WEILER| Zoro #: G1703064| Mfr #: 21136

$61.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: Silicon CarbideTrim Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703064 Mfr #: 21136
Item: Single Spiral BrushFill Material: Silicon Carbide
Trim Length: 2-1/2"Max. RPM: 1,500
Shank Size: 0.250"Overall Length: 5-1/2"
Brush Dia.: 7/8"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.022"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 7/8 In., Wire Dia. 0.022 In., Fill Material Silicon Carbide, Max. RPM 1,500, Shank Size 0.250 In., Trim Length 2-1/2 In., Overall Length 5-1/2 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews