BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Spiral Wire Brush, Brass, 1/2", PK10

WEILER| Zoro #: G0955141| Mfr #: 21165

$32.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral BrushFill Material: BrassTrim Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955141 Mfr #: 21165
Item: Single Spiral BrushFill Material: Brass
Trim Length: 2"Max. RPM: 2,000
Shank Size: 0.125"Overall Length: 8"
Brush Dia.: 1/2"For Use With: Hand Held Applications
Wire Dia.: 0.004"Country of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 1/2 In., Wire Dia. 0.004 In., Fill Material Brass, Max. RPM 2,000, Shank Size 0.125 In., Trim Length 2 In., Overall Length 8 In., For Use With Hand Held Applications, Package Quantity 10

Reviews