HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Single Spiral Wire Brush, Brass, 3/16", PK10

WEILER| Zoro #: G1245237| Mfr #: 21221

$42.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2,000
Shank Size: 0.094"
Fill Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245237 Mfr #: 21221
Max. RPM: 2,000Shank Size: 0.094"
Fill Material: BrassBrush Dia.: 3/16"
For Use With: Hand Held ApplicationsWire Dia.: 0.003"
Overall Length: 7"Trim Length: 1-1/2"
Item: Single Spiral BrushCountry of Origin (subject to change): United States

Description

Single Spiral Brush, Brush Dia. 3/16 In., Wire Dia. 0.003 In., Fill Material Brass, Max. RPM 2,000, Shank Size 0.094 In., Trim Length 1-1/2 In., Overall Length 7 In., For Use With Hand Held Applications, Package Quantity 10

Reviews