KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Tube Wire Brush, 0.105", PK10

WEILER| Zoro #: G1049492| Mfr #: 26904

$44.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.008"
Overall Length: 4"
Max. RPM: 1500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1049492 Mfr #: 26904
Wire Dia.: 0.008"Overall Length: 4"
Max. RPM: 1500For Use With: Drills, Drill Presses, CNC Machines
Trim Length: 1"Brush Dia.: 0.105"
Fill Material: Aluminum OxideShank Size: 0.041"
Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 0.105 In., Wire Dia. 0.008 In., Fill Material Aluminum Oxide, Max. RPM 1500, Shank Size 0.041 In., Trim Length 1 In., Overall Length 4 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews