BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Single Spiral Tube Wire Brush, 0.190 ", PK10

WEILER| Zoro #: G0729312| Mfr #: 26908

$35.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fill Material: Aluminum OxideBrush Dia.: 0.190"Max. RPM: 1,500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729312 Mfr #: 26908
Fill Material: Aluminum OxideBrush Dia.: 0.190"
Max. RPM: 1,500Trim Length: 1"
Shank Size: 0.087"For Use With: Drills, Drill Presses, CNC Machines
Item: Single Spiral Tube BrushOverall Length: 5"
Wire Dia.: 0.012"Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 0.190 In., Wire Dia. 0.012 In., Fill Material Aluminum Oxide, Max. RPM 1,500, Shank Size 0.087 In., Trim Length 1 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews