PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Single Spiral Tube Wire Brush, 0.325", PK10

WEILER| Zoro #: G2053073| Mfr #: 26910

$37.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral Tube BrushFill Material: Aluminum OxideTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053073 Mfr #: 26910
Item: Single Spiral Tube BrushFill Material: Aluminum Oxide
Trim Length: 1"Max. RPM: 1,500
Shank Size: 0.115"Overall Length: 5"
Brush Dia.: 0.325"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.012"Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 0.325 In., Wire Dia. 0.012 In., Fill Material Aluminum Oxide, Max. RPM 1,500, Shank Size 0.115 In., Trim Length 1 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Reviews