Single Spiral Tube Wire Brush, 0.385", PK10

WEILER| Zoro #: G1980413| Mfr #: 26911

$38.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Shank Size: 0.147"Fill Material: Aluminum OxideBrush Dia.: 0.385"
Save 15%. Sign up for Z-mail.


Zoro #: G1980413 Mfr #: 26911
Shank Size: 0.147"Fill Material: Aluminum Oxide
Brush Dia.: 0.385"For Use With: Drills, Drill Presses, CNC Machines
Wire Dia.: 0.012"Overall Length: 5"
Trim Length: 1"Item: Single Spiral Tube Brush
Country of Origin (subject to change): United States


Single Spiral Tube Brush, Brush Dia. 0.385 In., Wire Dia. 0.012 In., Fill Material Aluminum Oxide, Max. RPM 1,500, Shank Size 0.147 In., Trim Length 1 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10