JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Single Spiral Tube Wire Brush, 0.765", PK10

WEILER| Zoro #: G0581752| Mfr #: 26914

$41.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581752 Mfr #: 26914
Max. RPM: 1500Fill Material: Aluminum Oxide
Item: Single Spiral Tube BrushTrim Length: 1"
Brush Dia.: 0.765"Shank Size: 0.212"
Overall Length: 5"Wire Dia.: 0.012"
Country of Origin (subject to change): United States

Product Description

Single Spiral Tube Brush, Brush Dia. 0.765 In., Wire Dia. 0.012 In., Fill Material Aluminum Oxide, Max. RPM 1500, Shank Size 0.212 In., Trim Length 1 In., Overall Length 5 In., For Use With Drills, Drill Presses, CNC Machines, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.