Single Spiral Tube Wire Brush, 1", PK10

WEILER| Zoro #: G1021702| Mfr #: 21078

$45.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Single Spiral Tube BrushFill Material: SteelTrim Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021702 Mfr #: 21078
Item: Single Spiral Tube BrushFill Material: Steel
Trim Length: 1"Max. RPM: 2000
Shank Size: 0.250"Overall Length: 3-1/2"
Brush Dia.: 1"For Use With: Power Drills, Flexible Shaft Tools
Wire Dia.: 0.008"Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 1 In., Wire Dia. 0.008 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.250 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Power Drills, Flexible Shaft Tools, Package Quantity 10

Reviews