Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Spiral Tube Wire Brush, 1/2", PK10

  • Zoro #: G2992157
  • Mfr #: 95962

$33.28 ($3.33/unit)

  • Trim Length: 1"
  • Brush Dia.: 1/2"
  • Wire Dia.: 0.005"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Weiler #95962 Specifications

  • Zoro #: G2992157
  • Mfr #: 95962
Trim Length: 1" Brush Dia.: 1/2"
Wire Dia.: 0.005" For Use With: Power Drills, Flexible Shaft Tools
Operation Type - Spiral and Tube Brush: Power Max. RPM: 2000
Item: Single Spiral Tube Brush Brush Length: 1"
Overall Length: 3-1/2" Shank Style - Abrasive Brushes: Round
Item - Spiral and Tube Brush: Spiral Brush Fill Material: Steel
Shank Size: 0.188" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Spiral Tube Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Round, Brush Dia. 1/2 In., Brush Length 1 In., Overall Length 3-1/2 In., Wire Dia. 0.005 In., Shank Size 0.188 In., Fill Material Steel, Max. RPM 2000, Package Quantity 10

Reviews of Weiler #95962