KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Tube Wire Brush, 1/4", PK10

WEILER| Zoro #: G0806285| Mfr #: 21072

$43.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.004"
Overall Length: 3-1/2"
Max. RPM: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806285 Mfr #: 21072
Wire Dia.: 0.004"Overall Length: 3-1/2"
Max. RPM: 2000For Use With: Power Drills, Flexible Shaft Tools
Trim Length: 1"Brush Dia.: 1/4"
Fill Material: SteelShank Size: 0.125"
Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Fill Material Steel, Max. RPM 2000, Shank Size 0.125 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Power Drills, Flexible Shaft Tools, Package Quantity 10

Reviews