KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Spiral Tube Wire Brush, 1/4", PK10

WEILER| Zoro #: G1860835| Mfr #: 21081

$37.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 2000
Item: Single Spiral Tube Brush
For Use With: Power Drills, Flexible Shaft Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860835 Mfr #: 21081
Max. RPM: 2000Item: Single Spiral Tube Brush
For Use With: Power Drills, Flexible Shaft ToolsOverall Length: 3-1/2"
Brush Dia.: 1/4"Wire Dia.: 0.004"
Shank Size: 0.125"Fill Material: Stainless Steel
Trim Length: 1"Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 1/4 In., Wire Dia. 0.004 In., Fill Material Stainless Steel, Max. RPM 2000, Shank Size 0.125 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Power Drills, Flexible Shaft Tools, Package Quantity 10

Reviews