Single Spiral Tube Wire Brush, 3/4", PK10

WEILER| Zoro #: G2227197| Mfr #: 21085

$37.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.006"
Overall Length: 3-1/2"
Max. RPM: 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2227197 Mfr #: 21085
Wire Dia.: 0.006"Overall Length: 3-1/2"
Max. RPM: 2000For Use With: Power Drills, Flexible Shaft Tools
Trim Length: 1"Brush Dia.: 3/4"
Fill Material: Stainless SteelShank Size: 0.219"
Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 3/4 In., Wire Dia. 0.006 In., Fill Material Stainless Steel, Max. RPM 2000, Shank Size 0.219 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Power Drills, Flexible Shaft Tools, Package Quantity 10

Reviews