Single Spiral Tube Wire Brush, 7/8", PK10

WEILER| Zoro #: G2314453| Mfr #: 21086

$41.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Dia.: 0.006"Trim Length: 1"Shank Size: 0.219"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314453 Mfr #: 21086
Wire Dia.: 0.006"Trim Length: 1"
Shank Size: 0.219"Fill Material: Stainless Steel
Item: Single Spiral Tube BrushBrush Dia.: 7/8"
Max. RPM: 2000For Use With: Fully Chucked on Smooth or Threaded Blind Holes
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Description

Single Spiral Tube Brush, Brush Dia. 7/8 In., Wire Dia. 0.006 In., Fill Material Stainless Steel, Max. RPM 2000, Shank Size 0.219 In., Trim Length 1 In., Overall Length 3-1/2 In., For Use With Fully Chucked on Smooth or Threaded Blind Holes, Package Quantity 10

Reviews