Skip to Main Content
customer-service Help
Weiler

Single Spiral Wire Brush, 1/4", PK10

Weiler Single Spiral Wire Brush,  1/4",  PK10 98639
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.11 ($4.01/unit)
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
See full product details
Orders over $75 ship free.
Total: $40.11

Weiler #98639 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.25 in
  • Brush Length: 1 1/2 in
  • Overall Length: 7 in
  • Wire Dia.: 0.005 in
  • Shank Size: 0.094 in
  • Fill Material: Steel
  • Item: Single Spiral Brush
  • Trim Length: 1-1/2"
  • For Use With: Hand Held Applications
  • Max. RPM: 2,000 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Spiral Brush, Operation Type - Spiral and Tube Brush Power, Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 0.25 in, Brush Length 1 1/2 in, Overall Length 7 in, Wire Dia. 0.005 in, Shank Size 0.094 in, Fill Material Steel, Max. RPM 2,000 RPM, Package Quantity 10

Reviews of Weiler #98639