Weiler
Spiral Wire Brush Tool, Stainless Steel, 3/4"
Mfr # 97938
Zoro # G0301375
$29.88
5% off
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 3/4 in
- Brush Length 1 in
- Overall Length 5 1/4 in
Explore More Products
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length 21077V
- WEILER Single Spiral Brush, Manual, 0.187"dia. 91070
- WEILER 5/16" Power Tube Brush, .005" 9/16" Brush Length 21005
- WEILER .090" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length 26903
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length 21149
- WEILER 1/2" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length 21325
- WEILER 3/8" Hand Tube Brush, .004" Brass Wire Fill, 2" Brush Length 21191
- WEILER 3/8" Valve Guide Brush, .009" Steel Fill 95028
- WEILER 1" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length 21125
- TOUGH GUY Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread 3HGU4
- WEILER Single Spiral Tube Brush, Power, 0.625"dia 91037
- Weiler Spiral Tube Brushes