Skip to Main Content
customer-service Help
Weiler

Tube Brush

Weiler Tube Brush 91018
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.67
  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Double Spiral Tube Brush
  • Shank Style - Abrasive Brushes: Double
See full product details
Orders over $75 ship free.
Total: $7.67

Weiler #91018 Specifications

  • Operation Type - Spiral and Tube Brush: Power
  • Item - Spiral and Tube Brush: Double Spiral Tube Brush
  • Shank Style - Abrasive Brushes: Double
  • Brush Dia.: 0.5 in
  • Brush Length: 2 in
  • Overall Length: 5 in
  • Wire Dia.: 0.006 in
  • Shank Size: 0.156 in
  • Fill Material: Steel
  • Item: Tube Brush
  • Max. RPM: 2,000 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tube Brush, Operation Type - Spiral and Tube Brush Power, Double Spiral Tube Brush, Shank Style - Abrasive Brushes Double, Brush Dia. 2 in, Brush Length 2 in, Overall Length 5 in, Wire Dia. 0.006 in, Shank Size 0.156 in, Fill Material Carbon Steel, Max. RPM 2,000 RPM

Reviews of Weiler #91018