Skip to Main Content
customer-service Help
Weiler

Tube Brush

Weiler Tube Brush 91079
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.15
  • Operation Type - Spiral and Tube Brush: Manual
  • Item - Spiral and Tube Brush: Single Spiral Brush
  • Shank Style - Abrasive Brushes: Single
See full product details
Orders over $75 ship free.
Total: $3.15

Weiler #91079 Specifications

  • Operation Type - Spiral and Tube Brush: Manual
  • Item - Spiral and Tube Brush: Single Spiral Brush
  • Shank Style - Abrasive Brushes: Single
  • Brush Dia.: 0.375 in
  • Brush Length: 2 in
  • Overall Length: 8 in
  • Wire Dia.: 0.004 in
  • Shank Size: 0.125 in
  • Fill Material: Brass
  • Item: Tube Brush
  • Max. RPM: 2,000 RPM
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tube Brush, Operation Type - Spiral and Tube Brush Power, Single Spiral Brush, Shank Style - Abrasive Brushes Single, Brush Dia. 2 in, Brush Length 2 in, Overall Length 8 in, Wire Dia. 0.004 in, Shank Size 0.125 in, Fill Material Brass, Max. RPM 2,000 RPM

Reviews of Weiler #91079