DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Twist Wire Wheel Wire Brush, Arbor, 4"

WEILER| Zoro #: G0866162| Mfr #: 08044

$16.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 1/2" to 3/8"
Face Width: 1/2"
Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0866162 Mfr #: 08044
Arbor Hole: 1/2" to 3/8"Face Width: 1/2"
Trim Length: 7/8"Fill Material: Carbon Steel
Brush Dia.: 4"Wire Dia.: 0.014"
Item: Wire Wheel BrushMax. RPM: 12,500
Mounting Type: Arbor HoleFor Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews