KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twist Wire Wheel Wire Brush, Arbor, 4"

WEILER| Zoro #: G0702003| Mfr #: 08045

$14.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Wire Wheel Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702003 Mfr #: 08045
Brush Dia.: 4"Item: Wire Wheel Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Right Angle GrindersWire Dia.: 0.014"
Face Width: 1/2"Trim Length: 7/8"
Max. RPM: 20,000Arbor Hole: 5/8" to 1/2"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 4 In., Wire Dia. 0.014 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Right Angle Grinders, Shank Size N/A

Reviews