Twist Wire Wheel Wire Brush, Arbor, 4"

WEILER| Zoro #: G2312082| Mfr #: 08284

$35.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2312082 Mfr #: 08284
Fill Material: Stainless SteelFor Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
Mounting Type: Arbor HoleItem: Wire Wheel Brush
Bristle Type: Twist WireMax. RPM: 20, 000
Face Width: 1/2"Arbor Hole: 1/2" to 3/8"
Trim Length: 7/8"Brush Dia.: 4"
Wire Dia.: 0.0118"Country of Origin (subject to change): United States

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.0118 In., Max. RPM 20, 000, Fill Material Stainless Steel, Bristle Type Twist Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.