Twist Wire Wheel Wire Brush, Arbor, 6"

WEILER| Zoro #: G0906211| Mfr #: 08565

$19.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Item: Wire Wheel Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906211 Mfr #: 08565
Brush Dia.: 6"Item: Wire Wheel Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal GrindersWire Dia.: 0.023"
Face Width: 3/8"Trim Length: 1-3/8"
Max. RPM: 12,500Arbor Hole: 5/8" to 1/2"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.023 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 3/8 In., Trim Length 1-3/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews