BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Twist Wire Wheel Wire Brush, Arbor, 8"

WEILER| Zoro #: G2074475| Mfr #: 08615

$39.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wire Wheel BrushFill Material: Carbon SteelFace Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074475 Mfr #: 08615
Item: Wire Wheel BrushFill Material: Carbon Steel
Face Width: 1/2"Trim Length: 1-5/8"
Mounting Type: Arbor HoleMax. RPM: 6000
Arbor Hole: 5/8"Brush Dia.: 8"
For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal GrindersWire Dia.: 0.023"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In., Brush Dia. 8 In., Wire Dia. 0.023 In., Max. RPM 6000, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 1-5/8 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews