SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Crimped Wire Wheel Wire Brush, Threaded Arbor

WEILER| Zoro #: G1534181| Mfr #: 01045

$17.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.008"Face Width: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534181 Mfr #: 01045
Bristle Type: Crimped WireWire Dia.: 0.008"
Face Width: 3/4"Trim Length: 1-7/16"
Mounting Type: Arbor HoleMax. RPM: 12,500
Arbor Hole: 5/8"For Use With: Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: N/ABrush Dia.: 6"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In., Brush Dia. 6 In., Wire Dia. 0.008 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 1-7/16 In., For Use With Right Angle Grinders, Straight Grinders, Bench or Pedestal Grinders, Shank Size N/A

Reviews