SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Twist Wire Wheel Wire Brush, Threaded Arbor

WEILER| Zoro #: G1537742| Mfr #: 13131

$10.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8"-11Face Width: 3/16"Trim Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537742 Mfr #: 13131
Arbor Hole: 5/8"-11Face Width: 3/16"
Trim Length: 7/8"Fill Material: Carbon Steel
Brush Dia.: 4"Wire Dia.: 0.020"
Item: Wire Wheel BrushMax. RPM: 20,000
Mounting Type: Arbor HoleFor Use With: Small Angle Grinders
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 3/16 In., Trim Length 7/8 In., For Use With Small Angle Grinders, Shank Size N/A

Reviews