PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wire Wheel Wire Brush, Arbor, 4", 1/2" W

WEILER| Zoro #: G0675726| Mfr #: 31124

$20.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.040"Face Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675726 Mfr #: 31124
Bristle Type: Crimped WireWire Dia.: 0.040"
Face Width: 1/2"Trim Length: 7/8"
Mounting Type: Arbor HoleMax. RPM: 20,000
Arbor Hole: 1/2"For Use With: Automated Processes, CNC Machines
Item: Wire Wheel BrushFill Material: Abrasive Nylon
Shank Size: N/ABrush Dia.: 4"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In., Brush Dia. 4 In., Wire Dia. 0.040 In., Max. RPM 20,000, Fill Material Abrasive Nylon, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Automated Processes, CNC Machines, Shank Size N/A

Reviews