DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Wheel Wire Brush, Arbor, 6", 3/4" W

WEILER| Zoro #: G1602492| Mfr #: 86124

$51.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Face Width: 3/4"
Wire Dia.: 0.043"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602492 Mfr #: 86124
Brush Dia.: 6"Face Width: 3/4"
Wire Dia.: 0.043"Mounting Type: Arbor Hole
Max. RPM: 12,500Bristle Type: Crimped Wire
Shank Size: N/AFill Material: Abrasive Nylon
For Use With: Automated Processes, CNC MachinesTrim Length: 1"
Item: Wire Wheel BrushArbor Hole: 2"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 2 In., Brush Dia. 6 In., Wire Dia. 0.043 In., Max. RPM 12,500, Fill Material Abrasive Nylon, Bristle Type Crimped Wire, Face Width 3/4 In., Trim Length 1 In., For Use With Automated Processes, CNC Machines, Shank Size N/A

Reviews