KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Wheel Wire Brush, Crimped Wire, 4" Dia.

WEILER| Zoro #: G2085745| Mfr #: 00114

$15.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Bristle Type: Crimped Wire
Item: Wire Wheel Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085745 Mfr #: 00114
Brush Dia.: 4"Bristle Type: Crimped Wire
Item: Wire Wheel BrushFill Material: Carbon Steel
Mounting Type: Arbor HoleWire Dia.: 0.008"
Face Width: 1/2"Trim Length: 7/8"
Max. RPM: 12,500Arbor Hole: 1/2" to 3/8"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 4 In., Wire Dia. 0.008 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/2 In., Trim Length 7/8 In., Shank Size N/A

Reviews