Wire Wheel Wire Brush, Stem, 1-1/4", PK12

WEILER| Zoro #: G0364235| Mfr #: 26021

$32.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.005"Face Width: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364235 Mfr #: 26021
Bristle Type: Crimped WireWire Dia.: 0.005"
Face Width: 5/32"Trim Length: 3/8"
Mounting Type: ShankMax. RPM: 20,000
Arbor Hole: N/AFor Use With: Flexible Shaft Tools, Die Grinders
Item: Wire Wheel BrushFill Material: Carbon Steel
Shank Size: 1/8"Brush Dia.: 1-1/4"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 1-1/4 In., Wire Dia. 0.005 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 5/32 In., Trim Length 3/8 In., For Use With Flexible Shaft Tools, Die Grinders, Shank Size 1/8 In., Package Quantity 12

Reviews