SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Wheel Wire Brush, Stem, 3/4", PK12

WEILER| Zoro #: G1567675| Mfr #: 26005

$59.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Bristle Type: Crimped WireWire Dia.: 0.005"Face Width: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567675 Mfr #: 26005
Bristle Type: Crimped WireWire Dia.: 0.005"
Face Width: 1/32"Trim Length: 3/16"
Mounting Type: ShankMax. RPM: 20,000
Arbor Hole: N/AFor Use With: Flexible Shaft Tools, Die Grinders
Item: Wire Wheel BrushFill Material: Stainless Steel
Shank Size: 1/8"Brush Dia.: 3/4"
Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 3/4 In., Wire Dia. 0.005 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Crimped Wire, Face Width 1/32 In., Trim Length 3/16 In., For Use With Flexible Shaft Tools, Die Grinders, Shank Size 1/8 In., Package Quantity 12

Reviews