Wire Whel Wire Brush, Stem, 1", 1/8", PK12

WEILER| Zoro #: G1233601| Mfr #: 26015

$23.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 1"
Max. RPM: 20,000
Trim Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1233601 Mfr #: 26015
Brush Dia.: 1"Max. RPM: 20,000
Trim Length: 5/16"Face Width: 1/8"
Fill Material: Carbon SteelBristle Type: Crimped Wire
Item: Wire Wheel BrushMounting Type: Shank
For Use With: Flexible Shaft Tools, Die GrindersWire Dia.: 0.005"
Shank Size: 1/8"Country of Origin (subject to change): United States

Description

Wire Wheel Brush, Mounting Type Shank, Arbor Hole N/A, Brush Dia. 1 In., Wire Dia. 0.005 In., Max. RPM 20,000, Fill Material Carbon Steel, Bristle Type Crimped Wire, Face Width 1/8 In., Trim Length 5/16 In., For Use With Flexible Shaft Tools, Die Grinders, Shank Size 1/8 In., Package Quantity 12

Reviews