Weiss

Adj Angle Dial Therm, 5", 0-200F, 4" Stem

Weiss Adj Angle Dial Therm, 5", 0-200F, 4" Stem 5VBM4-200
Hover or click to zoom Tap to zoom
$92.19
  • Item: Dial Thermometer, 5", SS Adjustable Angl
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $92.19

Weiss #5VBM4-200 Specifications

  • Item: Dial Thermometer, 5", SS Adjustable Angl
  • Country of Origin (subject to change): China

Description

Dial Thermometer, 5 In., SS Adjustable Angl

Reviews of Weiss #5VBM4-200